Check Availability
  • GRAINGER APPROVED 

    Angle Stock, 304SS, 3/8 In T, 3 In Leg, 7 ft

  • Item # 4YTP8
  • Mfr. Model # 4YTP8
Angle Stock, 304SS, 3/8 In T, 3 In Leg, 7 ft
Qty
  • Web Price
    $350.47 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4YTP8
Mfr. Model # 4YTP8
UNSPSC #30101505
Catalog Page 2188
Shipping Weight 50.4 lbs
Country of Origin Singapore *
Item 90 Degree Angle Stock
Type General Purpose
Material Stainless Steel
Alloy Type 304
Thickness 3/8"
Leg Length 3"
Length 7 ft.
Finish Mill
Temper Hot Rolled
Thickness Tolerance +/-0.540"
Leg Length Tolerance +/- 0.125"
Length Tolerance +/-4.000"
Typical Tensile Strength (PSI) 75,000 to 115,000
Typical Yield Strength (PSI) 30,000
Typical Hardness Not Rated
Standards ASTM A276 and A479, Annealed
* This product's country of origin is subject to change

Compliance and Restrictions