Check Availability
  • GRAINGER APPROVED 

    Angle Stock, SS, 3/16In T, 2 1/2 In Leg, 7ft

  • Item # 4YTN7
  • Mfr. Model # 4YTN7
Angle Stock, SS, 3/16In T, 2 1/2 In Leg, 7ft
Qty
  • Web Price
    $190.52 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4YTN7
Mfr. Model # 4YTN7
UNSPSC #30101505
Catalog Page 2189
Shipping Weight 21.49 lbs
Country of Origin Singapore *
Item 90 Degree Angle Stock
Type General Purpose
Material Stainless Steel
Alloy Type 304
Thickness 3/16"
Leg Length 2-1/2"
Length 7 ft.
Finish Mill
Temper Hot Rolled
Thickness Tolerance +/-0.230"
Leg Length Tolerance +/-0.125"
Length Tolerance +/-4.000"
Typical Tensile Strength (PSI) 75,000 to 115,000
Typical Yield Strength (PSI) 30,000
Typical Hardness Not Rated
Standards ASTM A276 and A479, Annealed
* This product's country of origin is subject to change

Welcome Sign In