Check Availability
  • GRAINGER APPROVED 

    Angle Stock, SS, 3/16In T, 1 1/2 In Leg, 7ft

  • Item # 4YTN5
  • Mfr. Model # 4YTN5
Angle Stock, SS, 3/16In T, 1 1/2 In Leg, 7ft
Qty
  • Web Price
    $69.93 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4YTN5
Mfr. Model # 4YTN5
UNSPSC #30101505
Catalog Page 2188
Shipping Weight 12.6 lbs
Country of Origin USA *
Item 90 Degree Angle Stock
Type General Purpose
Material Stainless Steel
Alloy Type 304
Thickness 3/16"
Leg Length 1-1/2"
Length 7 ft.
Finish Mill
Temper Hot Rolled
Thickness Tolerance +/-0.135"
Leg Length Tolerance +/- 0.125"
Length Tolerance +/-4.000"
Typical Tensile Strength (PSI) 75,000 to 115,000
Typical Yield Strength (PSI) 30,000
Typical Hardness Not Rated
Standards ASTM A276 and A479, Annealed
* This product's country of origin is subject to change

Compliance and Restrictions