Check Availability
  • GRAINGER APPROVED 

    Analog Panel Meter, AC Voltage, 0-150 AC V

  • Item # 12G404
  • Mfr. Model # 12G404
Analog Panel Meter, AC Voltage, 0-150 AC V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Analog Panel Meters
• ±1.5% accuracy Polycarbonate window
Each includes panel cutout template and mounting hardware.
Show More Close
 

Technical Specifications

Item # 12G404
Mfr. Model # 12G404
UNSPSC #41113601
Catalog Page 559
Shipping Weight 0.3 lbs
Country of Origin India *
Item Analog Panel Meter
Type AC Voltage
Range 0 to 150AC V
Size (In.) 4.5
Case Style Rish Vista
Accuracy +/- 1.5% Full Scale
Case 10% Glass FilledPolycarbonate
Window Polycarbonate
Movement Moving Iron
Standards UL
Includes Mounting Template and Mounting Screws
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions