Check Availability
Aluminum Plate Stock, 0.188" Thickness, 24" x 48" W x L, Alloy 6061
  • GRAINGER APPROVED 

    Aluminum Plate Stock, 0.188" Thickness, 24" x 48" W x L, Alloy 6061

  • Item # 3DTC7
  • Mfr. Model # 3DTC7
Qty
Invalid Quantity
Share This Product Add to List

This item is restricted for international sale. 

Product Details

Soft and lightweight, aluminum alloy conducts both heat and electricity. Plate stock with a T6 temper is solution heat treated and then artificially aged. Alloy 6061 offers good weldability and corrosion resistance, with fair formability, machinability, and wear resistance.
Show More Close
 

Technical Specifications

Item # 3DTC7
Mfr. Model # 3DTC7
UNSPSC #31231101
Catalog Page 2181
Shipping Weight 23.0 lbs
Country of Origin Varies *
Item Plate Stock
Item - Aluminum Flat Bars, Plates, and Sheet Stock Plate Stock
Thickness (Decimal) 0.188"
Width and Length 24" x 48"
Alloy Type - Aluminum 6061
Material Aluminum
Standards ASTM B209, AMS 4027, QQ-A-250/11
Finish Mill
Temper T6
Thickness Tolerance +/-0.010"
Width Tolerance +/-0.125"
Length Tolerance +/-0.125"
Typical Tensile Strength (PSI) 45,000
Typical Yield Strength (PSI) 40,000
Typical Hardness 95
Hardness Scale BHN

* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.