Check Availability
  • GRAINGER APPROVED 

    Aluminum Plate Stock, 0.063" Thickness, 12" x 12" W x L, Alloy 6061

  • Item # 3DTA5
  • Mfr. Model # 3DTA5
Aluminum Plate Stock, 0.063" Thickness, 12" x 12" W x L, Alloy 6061
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Soft and lightweight, aluminum alloy conducts both heat and electricity. Plate stock with a T6 temper is solution heat treated and then artificially aged. Alloy 6061 offers good weldability and corrosion resistance, with fair formability, machinability, and wear resistance.
Show More Close
 

Technical Specifications

Item # 3DTA5
Mfr. Model # 3DTA5
UNSPSC #31231101
Catalog Page 2181
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Plate Stock
Item - Aluminum Flat Bars, Plates, and Sheet Stock Plate Stock
Thickness (Decimal) 0.063"
Width and Length 12" x 12"
Alloy Type - Aluminum 6061
Material Aluminum
Standards ASTM B209, AMS 4027, QQ-A-250/11
Finish Mill
Temper T6
Thickness Tolerance +/-0.005"
Width Tolerance +/-0.125"
Length Tolerance +/-0.125"
Typical Tensile Strength (PSI) 45,000
Typical Yield Strength (PSI) 40,000
Typical Hardness 95
Hardness Scale BHN
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.