Check Availability
Aluminum Plate Stock, 0.063" Thickness, 12" x 12" W x L, Alloy 3003
  • GRAINGER APPROVED 

    Aluminum Plate Stock, 0.063" Thickness, 12" x 12" W x L, Alloy 3003

  • Item # 3DRZ2
  • Mfr. Model # 3DRZ2
Qty
Invalid Quantity
Share This Product Add to List

This item is restricted for international sale. 

Product Details

Soft and lightweight, aluminum alloy conducts both heat and electricity. Plate stock with an H14 temper is strain-hardened only (without additional thermal treatment) to a half-hard temper. Alloy 3003 offers excellent corrosion resistance, good formability and weldability, and poor machinability.
Show More Close
 

Technical Specifications

Item # 3DRZ2
Mfr. Model # 3DRZ2
UNSPSC #31231101
Catalog Page 2181
Shipping Weight 2.0 lbs
Country of Origin Varies *
Item Plate Stock
Item - Aluminum Flat Bars, Plates, and Sheet Stock Plate Stock
Thickness (Decimal) 0.063"
Width and Length 12" x 12"
Alloy Type - Aluminum 3003
Material Aluminum
Standards Astm B209, AMS 4008, QQ-A-250/2
Finish Mill
Temper H14
Thickness Tolerance +/-0.005"
Width Tolerance +/-0.125"
Length Tolerance +/-0.125"
Typical Tensile Strength (PSI) 22,000
Typical Yield Strength (PSI) 21,000
Typical Hardness 40
Hardness Scale BHN

* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.