Check Availability
  • GRAINGER APPROVED 

    Aluminum Plate Stock, 1.250" Thickness, 24" x 24" W x L, Alloy 6061

  • Item # 2HGT2
  • Mfr. Model # 2HGT2
Aluminum Plate Stock, 1.250" Thickness, 24" x 24" W x L, Alloy 6061
Qty
  • Web Price
    $798.11 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Soft and lightweight, aluminum alloy conducts both heat and electricity. Plate stock with a T651 temper is heat treated, artificially aged, and then stretch-stress relieved. Alloy 6061 offers good weldability and corrosion resistance, with fair formability, machinability, and wear resistance.
Show More Close
 

Technical Specifications

Item # 2HGT2
Mfr. Model # 2HGT2
UNSPSC #31231101
Shipping Weight 72.0 lbs
Country of Origin USA *
Item Plate Stock
Item - Aluminum Flat Bars, Plates, and Sheet Stock Plate Stock
Thickness (Decimal) 1.250"
Width and Length 24" x 24"
Alloy Type - Aluminum 6061
Material Aluminum
Standards ASTM B209, AMS-QQ-A-250, AMS 4027
Finish Mill
Temper T651
Thickness Tolerance +0.039/-0.000"
Width Tolerance +0.250/-0.000"
Length Tolerance +0.250/-0.000"
Typical Tensile Strength (PSI) 67,500
Typical Yield Strength (PSI) 66,000
Typical Hardness 150
Hardness Scale BHN
* This product's country of origin is subject to change

Compliance and Restrictions