Check Availability
  • GRAINGER APPROVED 

    Aluminum Plate Stock, 0.375" Thickness, 6" x 6" W x L, Alloy 6061

  • Item # 2AVD7
  • Mfr. Model # 2AVD7
Aluminum Plate Stock, 0.375" Thickness, 6" x 6" W x L, Alloy 6061
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Soft and lightweight, aluminum alloy conducts both heat and electricity. Plate stock with a T651 temper is heat treated, artificially aged, and then stretch-stress relieved. Alloy 6061 offers good weldability and corrosion resistance, with fair formability, machinability, and wear resistance.
Show More Close
 

Technical Specifications

Item # 2AVD7
Mfr. Model # 2AVD7
UNSPSC #31231101
Catalog Page 2181
Shipping Weight 1.37 lbs
Country of Origin USA *
Item Plate Stock
Item - Aluminum Flat Bars, Plates, and Sheet Stock Plate Stock
Thickness (Decimal) 0.375"
Width and Length 6" x 6"
Alloy Type - Aluminum 6061
Material Aluminum
Standards ASTM B209, AMS-QQ-A-250, AMS 4027
Finish Mill
Temper T651
Thickness Tolerance +0.017/-0.000"
Width Tolerance +0.125/-0.000"
Length Tolerance +0.125/-0.000"
Typical Tensile Strength (PSI) 67,500
Typical Yield Strength (PSI) 66,000
Typical Hardness 150
Hardness Scale BHN
* This product's country of origin is subject to change

Compliance and Restrictions