Check Availability
  • GRAINGER APPROVED 

    Aluminum Hand Operated Drum Pump, Piston, Ounces per Stroke: 16 oz.

  • Item # 49XY74
  • Mfr. Model # EMER-DD8
Aluminum Hand Operated Drum Pump, Piston, Ounces per Stroke: 16 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49XY74
Mfr. Model # EMER-DD8
UNSPSC #40151529
Shipping Weight 19.3 lbs
Country of Origin India *
Item Hand Operated Drum Pump
Action Type Piston
Housing Material Aluminum
Wetted Materials Aluminum, Steel, Polyacetal, Buna-N, Stainless Steel
Discharge Tubing Material Nitrile Buna-N Rubber
Hose Material Buna-N
Piston Material Nitrile Buna-N Rubber
For Use With Gasoline, Diesel Fuel, Motor Oil, Fuel Oil, Light Petroleum Products
GPM 3
Max. Pressure 20 psi
Ounces per Stroke 16 oz.
Max. Viscosity 320 CPS
Inlet Size 3/4"
Outlet Size 3/4"
Discharge Tube Outlet ID Size 3/4"
Discharge Tube Outlet OD Size 1"
Discharge Tube Length 96"
Hose Length 8 ft.
Suction Tube Length 144"
Suction Tube Outlet O.D. Size 1"
Suction Tube Outlet I.D. Size 13/16"
Suction Tube Type 3-Piece Rigid Pipe
Metered No
Adapter Type 2" NPT
Adapter Material Aluminum
Adapter Dia. 2"
Features Check Valve, Double Diaphragm, Locking Handle
Includes 2" Bung, 4-Piece Rigid Intake Tube, Nozzle
Manufacturers Warranty Length 1 yr.
Agency Compliance CE
Height 159"
Hose Inside Dia. 1/2"
Discharge Size FPT (In.) 3/4
Max. Liquid Temp. 130 Degrees F
Max. Head 8 ft.
Length 9"
Self-Priming Yes
Suction Tube Material Steel
Width 8-1/4"
* This product's country of origin is subject to change

Compliance and Restrictions