Check Availability
  • GRAINGER APPROVED 

    Aluminum Folding Pull Handle with Matte Finish, Black; Hardware Not Included

  • Item # 1XNY9
  • Mfr. Model # 1XNY9
Aluminum Folding Pull Handle with Matte Finish, Black; Hardware Not Included
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1XNY9
Mfr. Model # 1XNY9
UNSPSC #31162801
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Folding Pull Handle
Load Rated (Y/N) N
Mounting Type Threaded Holes
Material Aluminum
Finish Matte
Mounting Hole Center to Center 5-3/64"
Projection 1-9/16"
Grip Dia. 1/4"
Screw Size 8-32
Overall Width 15/32"
Thread Depth 7/32"
Color Black
Hardware Not Included
* This product's country of origin is subject to change

Compliance and Restrictions