Check Availability
  • GRAINGER APPROVED 

    Aluminum Foil Tape, Acrylic, 5.00 mil Thick, 1" X 60 yd., Silver, 36 PK

  • Item # 49Z344
  • Mfr. Model # TC625L
Aluminum Foil Tape, Acrylic, 5.00 mil Thick, 1" X 60 yd., Silver, 36 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49Z344
Mfr. Model # TC625L
UNSPSC #31201521
Shipping Weight 26.191 lbs
Country of Origin USA *
Item Foil Tape
Tape Backing Material Aluminum
Tape Adhesive Acrylic
Tape Thickness 5.00 mil
Tape Width 1"
Tape Length 60 yd.
Tape Shape Continuous Roll
Tape Color Silver
Min. Tape Performance Temp. -40 Degrees F
Max. Tape Performance Temp. 275 Degrees F
Tape Tensile Strength 12 lb./in.
Tape Adhesive Strength 50 oz./in.
Series TC625L
Standards Designed to Meet LT-80B, MIL-T-23397B Amdt.2, Type II
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms