Check Availability
  • GRAINGER APPROVED 

    Aluminum Foil Tape, Silicone, 6.80 mil Thick, 1" X 36 yd., Silver, 36 PK

  • Item # 49Z339
  • Mfr. Model # TC955
Aluminum Foil Tape, Silicone, 6.80 mil Thick, 1" X 36 yd., Silver, 36 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49Z339
Mfr. Model # TC955
UNSPSC #31201521
Shipping Weight 18.969 lbs
Country of Origin USA *
Item Foil Tape
Tape Backing Material Aluminum
Tape Adhesive Silicone
Tape Thickness 6.80 mil
Tape Width 1"
Tape Length 36 yd.
Tape Shape Continuous Roll
Tape Color Silver
Max. Tape Performance Temp. 500 Degrees F
Tape Tensile Strength 100 lb./in.
Tape Adhesive Strength 35 oz./in.
Series TC955
Standards Meets Requirements of Delphi Specification M2283, Chrysler Specification MSNA1-7, Ford Specification ESXU5T1A303-AA type D01 (150C)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms