Check Availability
Aluminum Foil Tape, Silicone, 6.80 mil Thick, 1/2" X 36 yd., Silver, 72 PK
  • GRAINGER APPROVED 

    Aluminum Foil Tape, Silicone, 6.80 mil Thick, 1/2" X 36 yd., Silver, 72 PK

  • Item # 49Z337
  • Mfr. Model # TC955
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 49Z337
Mfr. Model # TC955
UNSPSC #31201521
Shipping Weight 18.969 lbs
Country of Origin USA *
Item Foil Tape
Tape Backing Material Aluminum
Tape Adhesive Silicone
Tape Thickness 6.80 mil
Tape Width 1/2"
Tape Length 36 yd.
Tape Shape Continuous Roll
Tape Color Silver
Max. Tape Performance Temp. 500 Degrees F
Tape Tensile Strength 100 lb./in.
Tape Adhesive Strength 35 oz./in.
Series TC955
Standards Meets Requirements of Delphi Specification M2283, Chrysler Specification MSNA1-7, Ford Specification ESXU5T1A303-AA type D01 (150C)

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms