Check Availability
  • GRAINGER APPROVED 

    Aluminum Foil Tape, Acrylic, 13.70 mil Thick, 2" X 100 ft., Silver, 54 PK

  • Item # 49Z334
  • Mfr. Model # TCFOIL378
Aluminum Foil Tape, Acrylic, 13.70 mil Thick, 2" X 100 ft., Silver, 54 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49Z334
Mfr. Model # TCFOIL378
UNSPSC #31201521
Shipping Weight 58.0 lbs
Country of Origin USA *
Item Foil Tape
Tape Backing Material Aluminum
Tape Adhesive Acrylic
Tape Thickness 13.70 mil
Tape Width 2"
Tape Length 100 ft.
Tape Shape Continuous Roll
Tape Color Silver
Min. Tape Performance Temp. -40 Degrees F
Max. Tape Performance Temp. 275 Degrees F
Tape Tensile Strength 20 lb./in.
Tape Adhesive Strength 170 oz./in.
Series TC378
Standards Meets Flammability Test Method FMVSS 302-98 Requirement
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms