Check Availability
  • GRAINGER APPROVED 

    Aluminum Dust Cap, Coupling Type DC, Female Coupler Connection Type

  • Item # 3LX01
  • Mfr. Model # 3LX01
Aluminum Dust Cap, Coupling Type DC, Female Coupler Connection Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This GRAINGER APPROVED dust cap is ideal for use in most of your liquid transfer applications.

• Temp. range: -20° to 150°F
• Interchangeable with all product produced to MIL-A-A-59326A
Show More Close
 

Technical Specifications

Item # 3LX01
Mfr. Model # 3LX01
UNSPSC #40141719
Catalog Page 2757
Shipping Weight 0.3 lbs
Country of Origin Taiwan *
Item Dust Cap
Body Material Aluminum
Coupling Type DC
Connection Type Female Coupler
Coupler Size 1"
Max. Pressure 250 psi
Standards MIL-A-A-59326D
* This product's country of origin is subject to change

Compliance and Restrictions