Check Availability
  • GRAINGER APPROVED 

    Aluminum Coupler, Coupling Type C, Female Coupler x Hose Shank Connection Type

  • Item # 3LX63
  • Mfr. Model # 3LX63
Aluminum Coupler, Coupling Type C, Female Coupler x Hose Shank Connection Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Has brass arms, steel-plated rings, pins, and safety clips.

• Temp. range: -20° to 150°F
• Meets ASTMC 38000 and MIL-C-27487F specifications.
Show More Close
 

Technical Specifications

Item # 3LX63
Mfr. Model # 3LX63
UNSPSC #40141719
Catalog Page 2757
Shipping Weight 2.9 lbs
Country of Origin Taiwan *
Item Coupler
Body Material Aluminum
Coupling Type C
Connection Type Female Coupler x Hose Shank
Coupler Size 4"
Hose Size 4"
Max. Pressure 100 psi
Standards MIL-A-A-59326D
* This product's country of origin is subject to change

Compliance and Restrictions