Check Availability
  • GRAINGER APPROVED 

    Aluminum Corrosion Resistant Rectangular Tubing, Alloy Type 6063

  • Item # 6ALU0
  • Mfr. Model # 6ALU0
Aluminum Corrosion Resistant Rectangular Tubing, Alloy Type 6063
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This lightweight tubing means less work for you because it's easy to drill, saw, punch, and machine.
Show More Close
 

Technical Specifications

Item # 6ALU0
Mfr. Model # 6ALU0
UNSPSC #31231101
Catalog Page 2181
Shipping Weight 10.0 lbs
Country of Origin Singapore *
Item Corrosion Resistant Rectangular Tubing
Material Aluminum
Alloy Type 6063
Outside Rectangle Size 2" x 4"
Inside Rectangle Size 1-3/4" x 3-3/4"
Wall Thickness 0.125"
Wall Thickness Tolerance +/-0.015"
Length 1 ft.
Length Tolerance +/-1.000"
Outside Tolerance Standard
Finish Mill
Temper T52
Tensile Strength 27,000 psi
Typical Yield Strength 21,000 psi
Typical Hardness 60
Hardness Scale BHN
Standards ASTMB221
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms