Check Availability
Aluminum Adapter, Coupling Type F, Male Adapter x MNPT Connection Type
  • GRAINGER APPROVED 

    Aluminum Adapter, Coupling Type F, Male Adapter x MNPT Connection Type

  • Item # 3LX73
  • Mfr. Model # 3LX73
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This GRAINGER APPROVED adapter is ideal for use in most liquid transfer applications.

• Temp. range: -20° to 150°F
• Interchangeable with all product produced to MIL-A-A-59326A
Show More Close
 

Technical Specifications

Item # 3LX73
Mfr. Model # 3LX73
UNSPSC #40141719
Catalog Page 2757
Shipping Weight 2.2 lbs
Country of Origin Taiwan *
Item Adapter
Body Material Aluminum
Coupling Type F
Connection Type Male Adapter x MNPT
Coupler Size 4"
Pipe Size 4"
Max. Pressure 100 psi
Standards MIL-A-A-59326D

* This product's country of origin is subject to change

Compliance and Restrictions