Check Availability
  • GRAINGER APPROVED 

    Aluminum Adapter, Coupling Type E, Male Adapter x Hose Shank Connection Type

  • Item # 3LX71
  • Mfr. Model # 3LX71
Aluminum Adapter, Coupling Type E, Male Adapter x Hose Shank Connection Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This GRAINGER APPROVED adapter is ideal for use in most liquid transfer applications.

• Temp. range: -20° to 150°F
• Interchangeable with all product produced to MIL-A-A-59326A
Show More Close
 

Technical Specifications

Item # 3LX71
Mfr. Model # 3LX71
UNSPSC #40141719
Catalog Page 2757
Shipping Weight 2.4 lbs
Country of Origin Taiwan *
Item Adapter
Body Material Aluminum
Coupling Type E
Connection Type Male Adapter x Hose Shank
Coupler Size 4"
Hose Size 4"
Max. Pressure 100 psi
Standards MIL-A-A-59326D
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms