Check Availability
  • GRAINGER APPROVED 

    Alum Ramp, Strght Arched, 1200Lb, PR

  • Item # 5JDT6
  • Mfr. Model # 5JDT6
Alum Ramp, Strght Arched, 1200Lb, PR
Qty
  • Web Price
    $285.96 / pair
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Straight arched ramp for loading machines and small vehicles. Rubber-tipped fingers provide traction and prevent scratching. Includes safety straps.
Show More Close
 

Technical Specifications

Item # 5JDT6
Mfr. Model # 5JDT6
UNSPSC #24101803
Catalog Page 1127
Shipping Weight 25.0 lbs
Country of Origin China *
Item Aluminum Ramp
Type Straight Arched
Load Capacity 1200 lb
Width 11"
Length 90"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms