Check Availability
  • GRAINGER APPROVED 

    Alloy Steel Socket Set Screw Assortment; Number of Pieces: 500

  • Item # 402K62
  • Mfr. Model # JBDL24SSUNF
Alloy Steel Socket Set Screw Assortment; Number of Pieces: 500
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 402K62
Mfr. Model # JBDL24SSUNF
UNSPSC #31161505
Shipping Weight 8.8 lbs
Country of Origin Taiwan *
Item Socket Set Screw Assortment
Type Socket Drive, Cup Point
Material Alloy Steel
Number of Pieces 500
Number of Sizes 20
Meets/Exceeds ANSI/ASME B18.3
Includes Screws (25) Each: 6-40x1/4", 3/8", 8-36x3/16", 1/4", 5/16", 3/8,10-32x3/16", 1/4", 5/16", 3/8", 1/4-28x1/4", 5/16", 3/8", 1/2", 5/16-24x5/16", 3/8", 1/2", 3/8-24x3/8", 1/2", 1/2-20x1/2", Metal Compartment Box with Lid
System of Measurement Inch
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms