Check Availability
  • GRAINGER APPROVED 

    Alloy Steel Socket Set Screw Assortment; Number of Pieces: 600

  • Item # 402K15
  • Mfr. Model # JBDL24CCC25
Alloy Steel Socket Set Screw Assortment; Number of Pieces: 600
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 402K15
Mfr. Model # JBDL24CCC25
UNSPSC #31161505
Shipping Weight 10.0 lbs
Country of Origin Taiwan *
Item Socket Set Screw Assortment
Type Socket Drive, Cup Point
Material Alloy Steel
Number of Pieces 600
Number of Sizes 24
Meets/Exceeds DIN916-45H
Includes Screws (25) Each: M4-0.7x4, 6, 8, 10, 12, M5-0.8x6, 8, 10, 12, 16, 20, M6-1.0x6, 8, 10, 12, 16, 20, M8-1.25x8, 10, 12, 16, 20, M10-1.5x16, 20, Metal Compartment Box with Lid
System of Measurement Metric
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms