Check Availability
  • GRAINGER APPROVED 

    Alike-Keyed Standard Keyed Cam Lock Key # C413A, For Door Thickness (In.): 9/32, Black Powder Coated

  • Item # 1XTA6
  • Mfr. Model # 1XTA6
Alike-Keyed Standard Keyed Cam Lock Key # C413A, For Door Thickness (In.): 9/32, Black Powder Coated Standard Keyed Cam Lock, Key C413A
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Cam lock's 5-disc lock cylinder includes straight cam and offset reversible cam, 2 keys, and washer and mounting nut. For use on cabinets and access panels.
Show More Close
 

Technical Specifications

Item # 1XTA6
Mfr. Model # 1XTA6
UNSPSC #46171513
Catalog Page 1963
Shipping Weight 0.15 lbs
Country of Origin China *
Cam Lock Type Standard Keyed Cam Lock
Opens With Key
Key Type Alike
Key Number C413A
For Door Thickness (In.) 9/32
Mounting Hole Dia. (In.) 3/4
Max. Latching Distance (In.) 1
Finish Black Powder Coated
Weather Resistant No
Number of Keys 2
Cam Width (In.) 5/8
Cam Length (In.) 1-1/4, 1-3/4
Offset (In.) 0, 3/8
Head Dia. (In.) 7/8
Includes 2 Cams, Hardware
Unlock Turn Direction Left/Right
Unlocking Radius (Deg.) 90 or 180
Number of Pins 0
Package Quantity 1
* This product's country of origin is subject to change

Welcome Sign In