Check Availability
  • GRAINGER APPROVED 

    Alike-Keyed Standard Keyed Cam Lock Key # T0001, For Door Thickness (In.): 29/32, Chrome

  • Item # 1XRZ7
  • Mfr. Model # 1XRZ7
Alike-Keyed Standard Keyed Cam Lock Key # T0001, For Door Thickness (In.): 29/32, Chrome Standard Keyed Cam Lock, Key T0001
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tubular key cam lock design makes it more difficult to pick the lock or duplicate keys. Uses a 7-pin tumbler lock, 90° and 180° unlock radius. Includes flat and offset cam. For vending, medical cabinets, HVAC, and other applications. Keyed alike, so all lock cores are the same key code.
Show More Close
 

Technical Specifications

Item # 1XRZ7
Mfr. Model # 1XRZ7
UNSPSC #46171513
Catalog Page 1961
Shipping Weight 0.24 lbs
Country of Origin China *
Cam Lock Type Standard Keyed Cam Lock
Opens With Key
Key Type Alike
Key Number T0001
For Door Thickness (In.) 29/32
Mounting Hole Dia. (In.) 3/4
Max. Latching Distance (In.) 1-29/64
Finish Chrome
Weather Resistant No
Number of Keys 2
Cam Width (In.) 3/4
Cam Length (In.) 1-1/8
Offset (In.) 0, 1-1/4
Head Dia. (In.) 7/8
Includes 2 Cams, Hardware
Unlock Turn Direction Right
Unlocking Radius (Deg.) 90 or 180
Number of Pins 7
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms