Check Availability
  • GRAINGER APPROVED 

    Alike-Keyed Standard Keyed Cam Lock Key # MO1, For Door Thickness (In.): 19/64, Black Powder Coated

  • Item # 1XRY5
  • Mfr. Model # 1XRY5
Alike-Keyed Standard Keyed Cam Lock Key # MO1, For Door Thickness (In.): 19/64, Black Powder Coated Standard Keyed Cam Lock, Key MO1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Mini cam lock has a smaller, 1/2"-dia. Mounting hole. For use with key or hand actuated locking. Keyed alike, so all lock cores are the same key code.
Show More Close
 

Technical Specifications

Item # 1XRY5
Mfr. Model # 1XRY5
UNSPSC #46181806
Catalog Page 1961
Shipping Weight 0.07 lbs
Country of Origin China *
Cam Lock Type Standard Keyed Cam Lock
Opens With Key
Key Type Alike
Key Number MO1
For Door Thickness (In.) 19/64
Mounting Hole Dia. (In.) 31/64
Max. Latching Distance (In.) 53/64
Finish Black Powder Coated
Weather Resistant No
Number of Keys 2
Cam Width (In.) 3/8
Cam Length (In.) 41/64, 1
Offset (In.) 0, 7/32
Head Dia. (In.) 19/32
Includes (1) Mounting Screw & Nut
Unlock Turn Direction Left/Right
Unlocking Radius (Deg.) 90
Number of Pins 0
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms