Check Availability
  • GRAINGER APPROVED 

    Alike-Keyed Padlock, Open Shackle Type, 31/32" Shackle Height, Yellow

  • Item # 48JR14
  • Mfr. Model # 48JR14
Alike-Keyed Padlock, Open Shackle Type, 31/32" Shackle Height, Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This traditional-look brass keyed padlock with chrome-plated, hardened steel shackle offers corrosion resistance and all-weather use, even in rigorous industrial environments. The security lock can help secure doors, gates, lockers, cupboards, tool boxes, switch boxes, sheds, trailers, and other commercial, industrial, and residential areas.
Show More Close
 

Technical Specifications

Item # 48JR14
Mfr. Model # 48JR14
UNSPSC #46171501
Catalog Page 1954
Shipping Weight 0.44 lbs
Country of Origin China *
Item Keyed Padlock
Shackle Dia. 9/32"
Shackle Height 31/32"
Shackle Width 1"
Shackle Material Chrome Plated Hardened Steel
Body Height 1-11/16"
Body Width 1-37/64"
Body Thickness 33/64"
Body Material Brass
Number of Bumpers 0
Number of Pins 5
Key Type Alike
Control Key Registration Required No
For Use With All Weather
Includes (2) Keys
Body Color Yellow
High Security No
Padlock Body Shape Rectangular
Shackle Type Open
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms