Check Availability
  • GRAINGER APPROVED 

    Alike-Keyed Padlock, Open Shackle Type, 1" Shackle Height, Silver

  • Item # 48JP87
  • Mfr. Model # 48JP87
Alike-Keyed Padlock, Open Shackle Type, 1" Shackle Height, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This corrosion-resistant, all-weather aluminum keyed padlock has a chrome-plated, hardened steel shackle to help secure doors, gates, lockers, cupboards, tool boxes, switch boxes, sheds, and other areas in your facility. The security lock can be marked with a waterproof pen, or engraved, for identification and management.
Show More Close
 

Technical Specifications

Item # 48JP87
Mfr. Model # 48JP87
UNSPSC #46171501
Catalog Page 1954
Shipping Weight 0.1 lbs
Country of Origin China *
Item Keyed Padlock
Shackle Dia. 13/64"
Shackle Height 1"
Shackle Width 7/8"
Shackle Material Chrome Plated Hardened Steel
Body Height 1-19/64"
Body Width 1-3/16"
Body Thickness 33/64"
Body Material Aluminum
Number of Bumpers 0
Number of Pins 4
Key Type Alike
Control Key Registration Required No
For Use With All Weather
Includes (2) Keys
Body Color Silver
High Security No
Padlock Body Shape Rectangular
Shackle Type Open
* This product's country of origin is subject to change

Compliance and Restrictions