Check Availability
  • GRAINGER APPROVED 

    Alike-Keyed Padlock, Extended Shackle Type, 3" Shackle Height, Brass

  • Item # 1XRW1
  • Mfr. Model # 1XRW1
Alike-Keyed Padlock, Extended Shackle Type, 3" Shackle Height, Brass
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

GA solid brass padlock provides value and security, exclusively from Grainger.
Show More Close
 

Technical Specifications

Item # 1XRW1
Mfr. Model # 1XRW1
UNSPSC #46171501
Catalog Page 1955
Shipping Weight 0.5 lbs
Country of Origin China *
Item Keyed Padlock
Shackle Dia. 1/4"
Shackle Height 3"
Shackle Width 1-1/2"
Shackle Material Hardened Steel
Body Height 1-7/16"
Body Width 1-3/4"
Body Thickness 5/8"
Body Material Brass
Number of Pins 5
Key Type Alike
Control Key Registration Required No
Opens with Key No. M10
Includes (2) keys
Body Color Brass
Number of Keys 2
High Security No
Padlock Body Shape Rectangular
Rekeyable Yes
Shackle Type Extended
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms