Check Availability
  • GRAINGER APPROVED 

    Alike-Keyed Padlock, Open Shackle Type, 7/8" Shackle Height, Black

  • Item # 1XRU8
  • Mfr. Model # 1XRU8
Alike-Keyed Padlock, Open Shackle Type, 7/8" Shackle Height, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Standard-security GA laminated steel padlock is made to withstand harsh weather and corrosive environments. Provides value and security.
Show More Close
 

Technical Specifications

Item # 1XRU8
Mfr. Model # 1XRU8
UNSPSC #46171501
Catalog Page 1956
Shipping Weight 0.5 lbs
Country of Origin China *
Item Keyed Padlock
Shackle Dia. 1/4"
Shackle Height 7/8"
Shackle Width 13/16"
Shackle Material Hardened Steel
Body Height 1-3/4"
Body Width 1-9/16"
Body Thickness 1"
Body Material Steel
Number of Pins 4
Key Type Alike
Control Key Registration Required No
Opens with Key No. GM1568
Includes (2) keys
Body Color Black
Body Finish Laminated
High Security No
Padlock Body Shape Rectangular
Shackle Type Open
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov