Check Availability
  • GRAINGER APPROVED 

    Alike-Keyed Padlock, Open Shackle Type, 7/8" Shackle Height, Silver

  • Item # 1XRT7
  • Mfr. Model # 1XRT7
Alike-Keyed Padlock, Open Shackle Type, 7/8" Shackle Height, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Padlock has a dual lever-locking mechanism and anti-drill hardened bottom plate. Includes 2 keys.
Show More Close
 

Technical Specifications

Item # 1XRT7
Mfr. Model # 1XRT7
UNSPSC #46171501
Catalog Page 1956
Shipping Weight 0.4 lbs
Country of Origin China *
Item Keyed Padlock
Shackle Dia. 1/4"
Shackle Height 7/8"
Shackle Width 3/4"
Shackle Material Hardened Steel
Body Height 1-1/3"
Body Width 1-9/16"
Body Thickness 7/8"
Body Material Steel
Number of Bumpers 1
Number of Pins 4
Key Type Alike
Control Key Registration Required No
Opens with Key No. GM1261
For Use With Mfr. No. 1803KAWWG
Includes Two Keys
Body Color Silver
Body Dia. 1-9/16"
Body Finish Laminated
Number of Keys 2
High Security No
Interchangeable Core No
Non Removable Key No
Padlock Body Shape Rectangular
Rekeyable No
Shackle Type Open
Tubular Key No
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms