Check Availability
  • GRAINGER APPROVED 

    Air Hard Drill Rod, A2, 3/16, 0.1875 In

  • Item # 33J239
  • Mfr. Model # A2D3166
Air Hard Drill Rod, A2, 3/16, 0.1875 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Electric furnace air-hardening tool features 5% chrome. Made from fine grain, is furnished with a fully spheroidized structure, and has exceptionally low inclusion levels. Superior quality steel provides excellent wearability and is abrasion-resistant.
Show More Close
 

Technical Specifications

Item # 33J239
Mfr. Model # A2D3166
UNSPSC #30102404
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Air Hard, Drill Rod
Material Steel
Fractional Size 3/16"
Decimal Equivalent 0.1875"
Dia. Tolerance +/-.0005"
Finish 15 RMS Max
Length 36"
Length Tolerance +.125"/-.000"
Hardness Scale 275 BHN Max
Grade A2
Standards UNS T30102, SAE J437, ASTM A-681-94, FEDERAL QQT-570 REV C
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov