Check Availability
  • GRAINGER APPROVED 

    Aerovent Drum Vent

  • Item # 13M408
  • Mfr. Model # 28206
Aerovent Drum Vent Aerovent Drum Vent
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 13M408
Mfr. Model # 28206
UNSPSC #24112108
Shipping Weight 7.05 lbs
Country of Origin USA *
Item Aerovent Drum Vent for 2" Bung
(M)NPT Inlet 2"
Standards FM
Includes Filter and 1 Extra Replacement Filter
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms