Check Availability
  • GRAINGER APPROVED 

    Adjustable Height Work Table, 18" Depth, 24" to 42" Height, 24" Width,300 lb. Load Capacity

  • Item # 5WCX1
  • Mfr. Model # AVJ42DL-RB
Adjustable Height Work Table, 18" Depth, 24" to 42" Height, 24" Width,300 lb. Load Capacity Adjustable Mobile Cart,Royal Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5WCX1
Mfr. Model # AVJ42DL-RB
UNSPSC #24101501
Shipping Weight 63.0 lbs
Country of Origin Taiwan *
Work Table Item Adjustable Height Work Table
Depth 18"
Width 24"
Load Capacity 300 lb.
Height 24" to 42"
Color Royal Blue
Workbench/Table Leg Type Straight
Caster Dia. 4"
Workbench/Table Frame Material Steel
Caster Configuration (2) Swivel, (2) Swivel with Brakes
Caster Material Polyurethane
Workbench/Work Table Type Mobile
No. of Shelves 2
* This product's country of origin is subject to change

Compliance and Restrictions