Check Availability
  • GRAINGER APPROVED 

    Adjustable Height Work Table, 18" Depth, 24" to 42" Height, 24" Width,300 lb. Load Capacity

  • Item # 5WCW9
  • Mfr. Model # AVJ42DL-RD
Adjustable Height Work Table, 18" Depth, 24" to 42" Height, 24" Width,300 lb. Load Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5WCW9
Mfr. Model # AVJ42DL-RD
UNSPSC #24101501
Shipping Weight 63.0 lbs
Country of Origin Taiwan *
Work Table Item Adjustable Height Work Table
Depth 18"
Width 24"
Load Capacity 300 lb.
Height 24" to 42"
Color Red
Workbench/Table Leg Type Straight
Caster Dia. 4"
Workbench/Table Frame Material Steel
Caster Configuration (2) Swivel, (2) Swivel with Brakes
Caster Material Polyurethane
Workbench/Work Table Type Mobile
No. of Shelves 2
* This product's country of origin is subject to change

Compliance and Restrictions