Check Availability
  • GRAINGER APPROVED 

    Adjustable Height Work Table, 18" Depth, 24" to 42" Height, 24" Width,300 lb. Load Capacity

  • Item # 5WCW8
  • Mfr. Model # AVJ42DL
Adjustable Height Work Table, 18" Depth, 24" to 42" Height, 24" Width,300 lb. Load Capacity Adjustable Mobile Cart,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5WCW8
Mfr. Model # AVJ42DL
UNSPSC #24101501
Shipping Weight 63.0 lbs
Country of Origin Taiwan *
Work Table Item Adjustable Height Work Table
Depth 18"
Width 24"
Load Capacity 300 lb.
Height 24" to 42"
Color Black
Workbench/Table Leg Type Straight
Caster Dia. 4"
Workbench/Table Frame Material Steel
Caster Configuration (2) Swivel, (2) Swivel with Brakes
Caster Material Polyurethane
Workbench/Work Table Type Mobile
No. of Shelves 2
* This product's country of origin is subject to change

Welcome Sign In