Check Availability
  • GRAINGER APPROVED 

    Adjustable Folding Sawhorse Dependent on Lumber Used L X 6" W, 35" Sawhorse Max. Height, Steel

  • Item # 8PXG9
  • Mfr. Model # TS-35
Adjustable Folding Sawhorse Dependent on Lumber Used L X 6" W, 35" Sawhorse Max. Height, Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Sawhorse Legs are welded steel and compatible with 2 x 4 boards to create any length sawhorse needed.
Show More Close
 

Technical Specifications

Item # 8PXG9
Mfr. Model # TS-35
UNSPSC #24102006
Catalog Page 883
Shipping Weight 15.5 lbs
Country of Origin USA *
Sawhorse Product Grouping Sawhorses
Item Adjustable Folding Sawhorse
Sawhorse Length Dependent on Lumber Used
Sawhorse Width 6"
Sawhorse Max. Height 35"
Sawhorse Min. Height 35"
Sawhorse Material Steel
Sawhorse Load Capacity 1000 lb./Pair
Sawhorse Closed Length Dependent on Lumber Used
Sawhorse Closed Width 6"
Sawhorse Closed Depth 35"
Finish Powder Coated
Features Gripping Teeth, Set Up Requires No Screws or Nails, Strongest, Toughest, Most Rugged Sawhorses On The Market
Clamping System Gripping Teeth
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.