Check Availability
  • GRAINGER APPROVED 

    Adjustable Drum Dolly, 1200 lb, 5-3/8 In H

  • Item # 6FVJ5
  • Mfr. Model # 6FVJ5
Adjustable Drum Dolly, 1200 lb, 5-3/8 In H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6FVJ5
Mfr. Model # 6FVJ5
UNSPSC #24101503
Catalog Page 1143
Shipping Weight 21.0 lbs
Country of Origin China *
Item Adjustable Drum Dolly
Dolly Capacity 1200 lb.
Drum Capacity 30, 55, 85, 95 gal.
Outside Dia. 20"
Inside Dia. Adjustable
Height 5-3/8"
Material Steel
Caster Dia. 3"
Caster Width 1-1/4"
Caster Material Steel
Number of Casters 4
Color Red
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms