Check Availability
  • GRAINGER APPROVED 

    Add-On Wire Shelving Unit, 48"W x 24"D x 54"H, 4 Shelves, Chrome Plated Finish, Silver

  • Item # 45VX62
  • Mfr. Model # 45VX62
Add-On Wire Shelving Unit, 48"W x 24"D x 54"H, 4 Shelves, Chrome Plated Finish, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45VX62
Mfr. Model # 45VX62
UNSPSC #24102004
Shipping Weight 69.0 lbs
Country of Origin China *
Item Wire Shelving Unit
Wire Shelving Type Add-On
Wire Shelving Material Steel
No. of Shelves 4
Overall Width 48"
Overall Depth 24"
Overall Height 54"
Wire Shelf Adjustment Type Split Sleeve
Shelf Capacity 800 lb.
Shelf Adjustments 1"
Color Silver
Wire Shelving Finish Chrome Plated
Standards NSF
Includes (2) 54"H Chrome Posts (4) 24"x48" Chrome Wire Shelves, (8) S Hooks
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms