This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • GRAINGER APPROVED 

    Add-On Wire Shelving Unit, 36"W x 18"D x 85"H, 4 Shelves, Chrome Plated Finish, Silver

  • Item # 2KPG8
  • Mfr. Model # 2KPG8
Add-On Wire Shelving Unit, 36"W x 18"D x 85"H, 4 Shelves, Chrome Plated Finish, Silver

See alternate products available online.

Product Details

Industrial wire shelving add-on unit feature shelves that snap into place for easy set-up and repositioning. Tapered split-sleeve securely locks shelf to post. Raised shelf edges prevent roll-off. Posts include levelers to adapt to uneven flooring. Bright chrome finish resists rust and corrosion and is ideal for high-visibility areas.
Show More Close
 

Technical Specifications

Item # 2KPG8
Mfr. Model # 2KPG8
UNSPSC #24102004
Shipping Weight 41.9 lbs
Country of Origin Taiwan *
Item Wire Shelving Unit
Wire Shelving Type Add-On
Wire Shelving Material Steel
No. of Shelves 4
Overall Width 36"
Overall Depth 18"
Overall Height 85"
Wire Shelf Adjustment Type Split Sleeve
Shelf Capacity 800 lb.
Shelf Adjustments 1"
Color Silver
Wire Shelving Finish Chrome Plated
Standards NSF
Includes (4) Shelves, (2) Posts and S Hooks
* This product's country of origin is subject to change

Welcome Sign In