This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • GRAINGER APPROVED 

    Add-On Wire Shelving Unit, 60"W x 36"D x 63"H, 4 Shelves, Zinc Plated Finish, Silver

  • Item # 2KPC9
  • Mfr. Model # 2KPC9
Add-On Wire Shelving Unit, 60"W x 36"D x 63"H, 4 Shelves, Zinc Plated Finish, Silver

See alternate products available online.

Product Details

Industrial add-on wire shelving unit feature shelves that snap into place for easy set-up and repositioning. Tapered split-sleeve securely locks shelf to post. Raised shelf edges prevent roll-off. Posts include levelers to adapt to uneven flooring. Zinc finish is an economical choice for general storage applications where a bright finish is not required.
Show More Close
 

Technical Specifications

Item # 2KPC9
Mfr. Model # 2KPC9
UNSPSC #24102004
Catalog Page 1248
Shipping Weight 47.0 lbs
Country of Origin China *
Item Wire Shelving Unit
Wire Shelving Type Add-On
Wire Shelving Material Steel
No. of Shelves 4
Overall Width 60"
Overall Depth 36"
Overall Height 63"
Wire Shelf Adjustment Type Split Sleeve
Shelf Capacity 600 lb.
Shelf Adjustments 1"
Color Silver
Wire Shelving Finish Zinc Plated
Standards NSF
Includes (4) Shelves, (2) Posts and S Hooks
* This product's country of origin is subject to change

Welcome Sign In