Check Availability
  • GRAINGER APPROVED 

    Add-On Wire Shelving Unit, 72"W x 36"D x 74"H, 4 Shelves, Chrome Plated Finish, Silver

  • Item # 2KPC6
  • Mfr. Model # 2KPC6
Add-On Wire Shelving Unit, 72"W x 36"D x 74"H, 4 Shelves, Chrome Plated Finish, Silver
Qty
  • Web Price
    $1,079.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Industrial wire shelving add-on unit feature shelves that snap into place for easy set-up and repositioning. Tapered split-sleeve securely locks shelf to post. Raised shelf edges prevent roll-off. Posts include levelers to adapt to uneven flooring. Bright chrome finish resists rust and corrosion and is ideal for high-visibility areas.
Show More Close
 

Technical Specifications

Item # 2KPC6
Mfr. Model # 2KPC6
UNSPSC #24102004
Catalog Page 1248
Shipping Weight 147.0 lbs
Country of Origin China *
Item Wire Shelving Unit
Wire Shelving Type Add-On
Wire Shelving Material Steel
No. of Shelves 4
Overall Width 72"
Overall Depth 36"
Overall Height 74"
Wire Shelf Adjustment Type Split Sleeve
Shelf Capacity 600 lb.
Shelf Adjustments 1"
Color Silver
Wire Shelving Finish Chrome Plated
Standards NSF
Includes (4) Shelves, (2) Posts and S Hooks
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms