Check Availability
  • GRAINGER APPROVED 

    Adapter, Copper, MIP, 1/2" Tube Size

  • Item # 447N96
  • Mfr. Model # 85914
Adapter, Copper, MIP, 1/2" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 447N96
Mfr. Model # 85914
UNSPSC #40142612
Shipping Weight 0.07 lbs
Country of Origin USA *
Item Adapter
Tube Fitting Material Copper
Fitting Connection Type MIP
Tube Size 1/2"
Pipe Size - Pipe Fitting 1/2"
Outside Dia. 5/8"
Max. Pressure 582 psi @ 100 Degrees F
Temp. Range -20 Degrees to 400 Degrees F
Standards AB1953
Compliance ASME B16.15, B16.18, B16.22, B16.24, B16.50, B1.20.1, NSF 61G
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov