Check Availability
  • GRAINGER APPROVED 

    Acid Neutralizer Powder, Neutralizes Acids, Granular, 5 gal.

  • Item # 45ED59
  • Mfr. Model # ACIDPAIL
Acid Neutralizer Powder, Neutralizes Acids, Granular, 5 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Acid neutralizer helps contain, absorb, and neutralize liquid acid spills. A pH color indicator changes color during neutralization. Effectively neutralizes and encapsulates. It forms a manageable gel for safe handling. Off gassing and heat are common during neutralization process; use the product in a well ventilated area.
Show More Close
 

Technical Specifications

Item # 45ED59
Mfr. Model # ACIDPAIL
UNSPSC #47131905
Shipping Weight 42.75 lbs
Country of Origin USA *
Item Acid Neutralizer Powder
Absorbent Form Granular
Volume Neutralized Per Pkg. 12.80 gal.
Container Size 5 gal.
Absorbent - Container Type Pail
Neutralizes Acids- Not for Hydrofluoric, Flurorine, 2,4,6, Nitrotoluene or Food Products Containing Sugars
Includes Color Change Indicator To Reflect Neutralization
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms