Check Availability
  • GRAINGER APPROVED 

    ABS Toilet Flange with Gusset, For Use With Grainger Item Number 2DGG4

  • Item # 1WHT2
  • Mfr. Model # 1WHT2
ABS Toilet Flange with Gusset, For Use With Grainger Item Number 2DGG4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1WHT2
Mfr. Model # 1WHT2
UNSPSC #40142406
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Toilet Flange with Gusset
Sub-Category Hardware and Gaskets
For Use With Grainger Item Number 2DGG4
For Use With Mfr. Model Number APC040010
Material ABS
Size 4" Hub
Standards Cell Class 32222 As Defined In ASTM D3965
* This product's country of origin is subject to change

Compliance and Restrictions