Check Availability
  • GRAINGER APPROVED 

    ABS Sink Stopper, 1-1/2" to 1-3/8" dia., Chrome

  • Item # 451K47
  • Mfr. Model # P-700
ABS Sink Stopper, 1-1/2" to 1-3/8" dia., Chrome
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 451K47
Mfr. Model # P-700
UNSPSC #0
Shipping Weight 0.11 lbs
Country of Origin China *
Item Sink Stopper
Product Group - Drains Sink Drain
Pipe Dia. - Drains 1-1/2" to 1-3/8"
Material of Construction - Drains ABS
Color - Drains Chrome
Type Push Pull
For Use With Sinks, Basins, Laundry Tubs and Other Drain Openings
Connection Lift
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms