Check Availability
  • GRAINGER APPROVED 

    A-Frame, Unrated with Signage, 45" x 3" x 13", White

  • Item # 20PF54
  • Mfr. Model # 150-WHLGK1084-OBEG
A-Frame, Unrated with Signage, 45" x 3" x 13", White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20PF54
Mfr. Model # 150-WHLGK1084-OBEG
UNSPSC #55121718
Shipping Weight 15.4 lbs
Country of Origin USA *
Item Barricade Sign
Barricade Style A-Frame
Barricade Type Unrated with Signage
Height 45"
Width 13"
Length 3"
Accepts Barricade Light Yes
Color White
Fillable Yes
Foldable Yes
Panel Height 24"
Tape Color Orange/Black
Outside Dia. 13"
Storage Size Length 45"
Storage Size Width 13"
Material Plastic
Tape Material Engineer Grade Reflective Sheeting
Panel Length 12"
Panel Width 1/4"
Legend Men Working
Weight 11 lb.
Includes N/A
Retroreflective Grade Engineer
Empty Weight 11.00 lb.
Weight When Filled with Water 21.00 lb.
Barricade Frame Material Plastic
Barricade Panel Material Plastic
Interlocking No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms