Check Availability
9900 ft. Plastic Strapping with Embossed Finish, White; Break Strength: 325 lb.
  • GRAINGER APPROVED 

    9900 ft. Plastic Strapping with Embossed Finish, White; Break Strength: 325 lb.

  • Item # 41P066
  • Mfr. Model # 41P066
  • Web Price
    $1,523.00 / pkg. of 24
    This item requires special shipping, additional charges may apply.

    Check Availability
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Embossed polypropylene strapping has a textured pattern to improve stiffness and increase joint efficiency. Use this machine-grade strapping for applications ranging from semi-automatic and automatic machine applications.
Show More Close
 

Technical Specifications

Item # 41P066
Mfr. Model # 41P066
UNSPSC #31151904
Shipping Weight 648.0 lbs
Country of Origin USA *
Item Plastic Strapping
Material Polypropylene
Finish Embossed
Strap Width 1/2"
Length 9900 ft.
Thickness 0.024 mil
Coil Width 9"
Core Dia. 8"
Break Strength 325 lb.
Color White
Application Machine Grade or Hand Grade Light Duty
For Use With IMPACT STRAPPER, Mfr. No. PSM1412-IC3A

* This product's country of origin is subject to change

Compliance and Restrictions