Check Availability
  • GRAINGER APPROVED 

    9900 ft. Plastic Strapping with Embossed Finish, White; Break Strength: 325 lb.

  • Item # 2CXJ2
  • Mfr. Model # 2CXJ2
9900 ft. Plastic Strapping with Embossed Finish, White; Break Strength: 325 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Machine-grade plastic strapping has the same characteristics as most hand strapping, but with tighter tolerances for machines. 3/8" embossed polypropylene strapping can be used in most brand's strapping machines.

Note: Ideal for use with No. 2CXL8 tabletop strapping machine or No. 2CXN1 automatic arch strapping machine, both sold separately.
Show More Close
 

Technical Specifications

Item # 2CXJ2
Mfr. Model # 2CXJ2
UNSPSC #31151904
Catalog Page 1422
Shipping Weight 28.25 lbs
Country of Origin USA *
Item Plastic Strapping
Material Polypropylene
Finish Embossed
Strap Width 1/2"
Length 9900 ft.
Thickness 24 mil
Coil Width 8"
Core Dia. 9"
Break Strength 325 lb.
Color White
Application Machine Grade
For Use With Mfr. No. PSM1412-IC3A, IMPACT STRAPPER or AUTOPAC300 Strapping Machines
* This product's country of origin is subject to change

Compliance and Restrictions