Check Availability
  • GRAINGER APPROVED 

    96"L Steel Handrail Section, Yellow; Square Handrail Shape

  • Item # 2HEN1
  • Mfr. Model # 2HEN1
96"L Steel Handrail Section, Yellow; Square Handrail Shape
Qty
  • Web Price
    $284.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 2HEN1
Mfr. Model # 2HEN1
UNSPSC #30191601
Catalog Page 1134
Shipping Weight 45.0 lbs
Country of Origin China *
Handrail Component Handrail Section
Handrail Shape Square
Handrail Component Material Steel
Top Rail Height 42"
Overall Length 96"
Color Yellow
Mounting Plate Dimensions 4" x 4"
For Use With Safety Handail System
Includes 4" Toe Board, 3/8" Slotted Holes
Overall Height 42-1/8"
Mounting Hole Dia. 3/8"
Number of Mounting Holes 4
Midrail Height 21-1/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms